Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbonX Level 10 Fire Retardant Gloves, M, Black, PR

  • Zoro #: G0061905
  • Mfr #: CXG-L10 MED
$65.28
  • Stitching: Kevlar(R)
  • Closure Type: hook-and-loop
  • Palm Material: Goatskin
See full product details
Orders over $75 ship free.

Mechanix Wear #CXG-L10 MED Specifications

  • Zoro #: G0061905
  • Mfr #: CXG-L10 MED
Stitching: Kevlar(R) Closure Type: hook-and-loop
Palm Material: Goatskin Item: Fire Retardant Gloves
Back Material: Carbon X Max. Temp.: 1,800 Degrees F
Cuff: Extended Color: Black
Standards: EN 407 4233XX Grip Pattern: Smooth
Level: 10 Size: M
Lining: Carbon X Palm Construction: Reinforced Palm
Application: Track Rescue, Fueling Operations Knuckle Padding Material: EVA Foam
ATPV Rating: 41.8 cal/cm2 Cuff Style: Hook-and-Loop
Hazard Risk Category (HRC): 4 Fabric Weight: 8 oz
High Visibility: No ANSI/ISEA Cut Level: Not Tested
ANSI/ISEA Abrasion Level: Not Tested ANSI/ISEA Puncture Level: 1
Palm Style: Double Layer Knuckle Protection Material: Foam
Glove Liner Material: Unlined Thumb Sweat Wipe: No
Glove Hand Style: Left and Right Cuff Material: CarbonX(R)
Reflective Backing: No Glove Materials: CarbonX/Goatskin
Brand and Series: Mechanix Wear CXG-L10 Glove Construction: Cut and Sewn
Silicone-Free: Yes Water Resistant: No
Anti-Static: No Cuff Length: 3 in
Includes Double Palm: Yes Waterproof: No
Glove Size: M Includes Pull Strap: Yes
Layered Palm Material: CarbonX(R) Includes Padded Palm: No
ANSI/ISEA Puncture Force: 20 N Cuff Color: Black
Series: CXG-L10 Finger Coverage: Full Finger
Oil Resistant: No Leather Grade: Standard
Includes ID Panel: Yes Touchscreen Compatible: No
Stitching Material: Kevlar(R) Glove Length: 11 1/2 in
Latex-Free: Yes Glove Material Color: Black
Glove Back Material: CarbonX Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

These fire retardant gloves from Mechanix Wear feature durable materials that will provide your hands with protection.These size medium black fire retardant gloves are made of leather and carbon x.The lining is made of carbon x. Stay comfortable in various working conditions with it's durable carbon x material lining. Standards include: SFI 3.3 Specifications.

Technical Guides

Reviews of Mechanix Wear #CXG-L10 MED