Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbonX Level 5 Fire Retardant Gloves, M, Black, PR

  • Zoro #: G0061853
  • Mfr #: CXG-L5-M

$52.49

  • Size: M
  • Lining: Carbon X
  • Palm Material: Leather and Carbon X
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mechanix Wear #CXG-L5-M Specifications

  • Zoro #: G0061853
  • Mfr #: CXG-L5-M
Size: M Lining: Carbon X
Palm Material: Leather and Carbon X Color: Black
Cuff: Straight Application: Racing, Hot Brake Maintenance, Hot Engine Maintenance, Fueling Operations
Grip Pattern: Smooth Closure Type: hook-and-loop
Standards: SFI 3.3/5 and ARC 47.6 Level: 5
Knuckle Padding Material: EVA Foam Max. Temp.: 1200 Degrees F
Stitching: Kevlar(R) Back Material: Carbon X
Item: Fire Retardant Gloves Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

From Mechanix Wear, these fire retardant gloves have been crafted with both comfort and durability in mind.These size medium black fire retardant gloves are made of leather and carbon x.The lining is made of carbon x. Stay comfortable in various working conditions with it's durable carbon x material lining. Standards include: SFI 3.3 Specifications.

Technical Guides

Reviews of Mechanix Wear #CXG-L5-M