KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Retardant Gloves, XL, Black, PR

MECHANIX WEAR| Zoro #: G0061914| Mfr #: CXG-L10 XLRG

$68.66 /pr

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Palm Material: Leather and Carbon X
Grip Pattern: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061914 Mfr #: CXG-L10 XLRG
Color: BlackPalm Material: Leather and Carbon X
Grip Pattern: SmoothCuff: Gauntlet
Closure Type: ElasticMax. Temp.: 1800 Degrees F
Stitching: Kevlar(R)Item: Fire Retardant Gloves
Size: XlApplication: High Heat and Flash Fire
Lining: Carbon XKnuckle Padding Material: EVA Foam
Level: 10Standards: SFI 3.3 Specifications
Back Material: Carbon XCountry of Origin (subject to change): China

Description

Fire Retardant Gloves, XL, Gauntlet Cuff, Elastic Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material EVA Foam, Kevlar(R) Stitching, Black, Smooth Grip Pattern, 1800 Degrees F Max. Temp., Standards SFI 3.3 Specifications, Application High Heat and Flash Fire, 1 Pair

Reviews