Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR

  • Zoro #: G0061871
  • Mfr #: CXG-L5-XL

$52.37

  • Color: Black
  • Standards: SFI 3.3/5 and ARC 47.6
  • Grip Pattern: Smooth
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mechanix Wear #CXG-L5-XL Specifications

  • Zoro #: G0061871
  • Mfr #: CXG-L5-XL
Color: Black Standards: SFI 3.3/5 and ARC 47.6
Grip Pattern: Smooth Application: Racing, Hot Brake Maintenance, Hot Engine Maintenance, Fueling Operations
Max. Temp.: 1200 Degrees F Size: Xl
Palm Material: Leather and Carbon X Knuckle Padding Material: EVA Foam
Stitching: Kevlar(R) Level: 5
Closure Type: hook-and-loop Cuff: Straight
Back Material: Carbon X Item: Fire Retardant Gloves
Lining: Carbon X Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

These fire retardant gloves from Mechanix Wear feature durable materials that will provide your hands with protection.These size extra large black fire retardant gloves are made of leather and carbon x.The lining is made of carbon x. Stay comfortable in various working conditions with it's durable carbon x material lining. Standards include: SFI 3.3 Specifications.

Technical Guides

Reviews of Mechanix Wear #CXG-L5-XL