Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gloves, Specialty Grip, XXL, PR

  • Zoro #: G6057550
  • Mfr #: MSG-05-012
$21.27
  • Size: 2XL
  • Item: Mechanics Gloves
  • Glove Size: 12
See full product details
Orders over $75 ship free.

Mechanix Wear #MSG-05-012 Specifications

  • Zoro #: G6057550
  • Mfr #: MSG-05-012
Size: 2XL Item: Mechanics Gloves
Glove Size: 12 Application: Assembly, Automotive, Glass Handling, Home Improvement, Maintenance & Repair, Manufacturing
ANSI/ISEA Cut Level: Not Tested ANSI/ISEA Abrasion Level: Not Tested
Cuff: Hook-and-Loop Lining: Tricot
Thumb Style: Wing Palm Material: Synthetic Leather
Glove Length: 9 1/2 in ANSI/ISEA Puncture Level: 1
Standards: CE, EN388:2016 1121X Insulated: No
Palm Construction: Synthetic Leather Color: Black/Gray
Closure Type: Hook-and-Loop Knuckle Padding Material: None
Sub-Category: General Utility Stitching Material: Nylon
Back Material: Polyester, Spandex Finger Style: Full Finger
Glove Back Material: Polyester, Spandex(R) Series: Specialty
Low-Profile Impact Protection: No Reinforcement Coverage: Reinforced Fingertips, Reinforced Thumb
Cuff Style: Hook-and-Loop Glove Safety Features: Adjustable Wide-Fit(TM) closure provides a secure fit. Textured Armortex(R)(R) provides enhanced gripping power in dry, oily and wet conditions. Pinched fingertip construction improves fingertip strength and durability.
Finger Coverage: Full Finger Grip Coating Color: Gray
Includes Keypad Nib: No Includes Pull Strap: Yes
Latex-Free: No Touchscreen Compatible: No
Glove Hand Style: Left and Right Includes Padded Palm: No
Includes Red Palm: No Palm Style: Grip-Coated
Water Resistant: No Includes ID Panel: No
ANSI/ISEA Puncture Force: 20 N Silicone-Free: No
Glove Liner Material: Tricot Includes Heat Pack Pocket: No
Glove Materials: Armortex(R)/TrekDry(R) Includes Double Palm: No
Glove Material Color: Black High Visibility: No
EN 388 Rating: 1121X Windproof: No
Brand and Series: Mechanix Wear Specialty MSG-05 Thumb Sweat Wipe: No
Glove Features: Pull Strap Rope Channel Reinforcement: No
Grip Pattern: Dots Glove Construction: Cut and Sewn
Reflective Backing: No Includes Pinch Point Protection: No
Grip Coating Material: Polyurethane Waterproof: No
EN 388 Impact Rated: No Oil Resistant: No
Anti-Static: No Touchscreen Nib: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Size 2XL, Color Black/Gray, Palm Material Synthetic Leather, Palm Construction Synthetic Leather, Back Material Polyester, Spandex, Knuckle Padding Material None, Stitching Material Nylon, Hook-and-Loop Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Tricot Lining, ANSI/ISEA Cut Level Not Tested, 1 Pair

Reviews of Mechanix Wear #MSG-05-012