Leather Drivers Gloves, Leather, Elastic, Keystone Thumb, Gunn Cut, Black / Tan, L (9) 1 PR

  • Mfr # LDDH-X75-009

  • Zoro # G105375758


product price:  $28.99
/pr

Key Features

Color
Black / Tan
Material
Leather
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDDH-X75-009
Zoro #
G105375758
UPC #
781513659021
Country of Origin
Philippines

Dimensions

Glove Size
L (9)
Size
M ( 9 )
Size- Alpha
M
Size- Numeric
9
Cuff Length
1 in

Details

Item
Leather Drivers Gloves
Color
Black / Tan
Material
Leather
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Leather
Glove Liner Material
High-Tensile Strength Fibers
Glove Cut
Gunn
Palm Material
Durahide Leather
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
3,000 g
Cuff Material
Leather
Oil-Resistant
No
Leather Coverage Style
Full Leather
Series
LDDH-X75
Glove Back Color
Tan
ANSI/ISEA Needlestick Force - Palm
6 N
Palm Style
Single Layer
ANSI/ISEA Needlestick Level - Fingertips
2
Standards
ANSI, EN388
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A6
ANSI/ISEA Needlestick Level - Palm
2
EN 388 Rating
3X42E
Stitching Material
Tricot
Reflective Backing
No
Sold As
Pair
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
ANSI/ISEA Needlestick Force - Fingertips
6 N
Includes Double Palm
No
ANSI/ISEA Puncture Force
149 N
Leather Glove Style
Drivers
Glove Coating Coverage
Uncoated
Palm Color
Black
Leather Palm Process
Grain
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1
Cuff Style
Elastic
Cuff Color
Black/Tan
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Insulated
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, General Purpose, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Elastic, Glove Liner Material High-Tensile Strength Fibers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.