- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Anti-Vibration Gloves
- /
- M-Pact Anti-Vibration Gloves, L, Black/Gray, PR
Mechanix Wear
M-Pact Anti-Vibration Gloves, L, Black/Gray, PR
- Zoro #: G4385805
- Mfr #: MPT-58-010
Tap to zoom
Hover or click to zoom
$26.55
- Color: Black/Gray
- Palm Material: Armortex(R)
- Glove Back Material: TPR
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.55
Mechanix Wear #MPT-58-010 Specifications
- Zoro #: G4385805
- Mfr #: MPT-58-010
- Color: Black/Gray
- Palm Material: Armortex(R)
- Glove Back Material: TPR
- Series: M-Pact
- Insulated: No
- Finger Style: Full
- Cuff: Shirred
- Glove Size: L
- Item: Anti-Vibration Gloves
- Knuckle Padding Material: TPR Impact Guard
- Back Material: Trek Dry(R)/TPR
- Closure Type: Thermoplastic Rubber
- Application: Automotive, Maintenance and Repair, Construction, Heavy Equipment Operation, Towing and Transportation, DIY Home Improvement
- Hand: Right/Left
- Lining: Tricot
- Standards: CE, EN 388: 2016 3121 X
- Features: Padded Spandex
- Size: L
- Palm Construction: Reinforced
- Glove Features: Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
- Glove Liner Material: Tricot
- Glove Material Color: Black
- Reflective Backing: No
- EN 388 Rating: 3121XP
- ANSI/ISEA Puncture Level: 1
- Includes Red Palm: No
- Reinforcement Coverage: Reinforced Index Finger, Reinforced Thumb
- Includes ID Panel: Yes
- Impact Glove Type: CE Rated
- Glove Length: 9 in
- Impact Protection Style: Standard
- Glove Safety Features: Thermoplastic Rubber (TPR) pinch-point fingertip protection
- Touchscreen Nib: No
- Thumb Sweat Wipe: No
- Glove Hand Style: Left and Right
- Stitching Material: Nylon
- ANSI/ISEA Puncture Force: 20 N
- EN 388 Impact Rated: Yes
- ANSI/ISEA Abrasion Level: Not Tested
- Knuckle Protection Material: TPR
- Finger Coverage: Full Finger
- Includes Pinch Point Protection: Yes
- Windproof: No
- Cuff Style: Slip-On
- Impact Protection Coverage: Knuckles
- Silicone-Free: No
- Rope Channel Reinforcement: No
- Includes Padded Palm: Yes
- Latex-Free: No
- Touchscreen Compatible: Yes
- Includes Keypad Nib: No
- Water Resistant: No
- Anti-Static: No
- Glove Materials: TPR/TrekDry(R)/Synthetic Leather
- Low-Profile Impact Protection: Yes
- Palm Style: Leather
- Oil Resistant: No
- Brand and Series: Mechanix Wear M-Pact(R) D3O
- Cut-Resistance Coverage: Palm Side
- High Visibility: No
- Glove Construction: Cut and Sewn
- Waterproof: No
- Includes Heat Pack Pocket: No
- Includes Double Palm: No
- Includes Pull Strap: Yes
- High-Visibility: No
- Hand Style: Left and Right
- Color Family: Black, Gray
- Size- Numeric: 10
- Minimum Temperature: Not Rated
- Oil-Resistant: No
- Liner Style: Lined
- Features [TABLE]: Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
- Size- Alpha: L
- Includes Reinforced Thumb Crotch: Yes
- Sold As: Pair
- Glove Back Color: Black/Gray
- Palm Material [Subhead]: Leather
- Country of Origin (subject to change): Multiple
Description
Mechanics Gloves, Color Black/Gray, Palm Material Synthetic Leather, Palm Construction Synthetic Leather, Knuckle Padding Material EVA Foam, TPR, Stitching Material Nylon, Hook-and-Loop Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, Tricot Lining, 1 Pair
Reviews of Mechanix Wear #MPT-58-010
Explore more
- MECHANIX WEAR M-Pact Anti-Vibration Gloves, S, Black/Gray, PR MPT-58-008
- MECHANIX WEAR D4 Cut-Resistant Impact Gloves, S, PR1 MPCR-91-008
- MECHANIX WEAR Gloves, High-Visibility Yellow, XL, PR SMV-C91-011
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR MG4X-75-012
- IMPACTO Air Glove, Antivibration Liner, XL, PR BG505 XL
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR 169-13
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR 40130110030
- TILLMAN Lg Anti-Vibe True Fit-Cd, PR 1489L
- BDG Leather Gloves, S, PR 20-9-1880-S
- Mechanix Wear Gloves & Hand Protection