BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

The Original® Mechanics Gloves, 2XL, Black, Smooth Palm, PR

MECHANIX WEAR| Zoro #: G0022504| Mfr #: MG-05-012

$13.04 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: General UtilityClosure Type: hook-and-loopPalm Construction: Spandex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0022504 Mfr #: MG-05-012
Sub-Category: General UtilityClosure Type: hook-and-loop
Palm Construction: SpandexFinger Style: Full
Back Material: SpandexApplication: General Work
Lining: Foam PaddingColor: Black/White
Size: 2XLThumb Style: Wing
Palm Material: Synthetic LeatherItem: Mechanics Gloves
Stitching Material: NylonCountry of Origin (subject to change): Multiple

Description

Despite its imitators, The Original® glove remains in a category all its own. Tried, tested and proven for over 25 years, it provides the perfect blend of flexibility and protection. The Original’s durable synthetic leather palm and breathable TrekDry® back-of-hand combine to create the ultimate tool for hardworking hands. A new tapered TPR closure and increasingly stronger hook and loop provide a secure fit to the wrist. With a gamut of practical uses, it’s no surprise that The Original® is the most recognized and most frequently worn work glove by anyone with a toolbox.

  • Form-fitting TrekDry® helps keep working hands cool and comfortable.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to the wrist.
  • Industrial grade hook and loop.
  • Seamless synthetic leather palm provides optimal dexterity and durability.
  • Machine washable.

Reviews