DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Mechanics Gloves, 2XL, Black, PR

MECHANIX WEAR| Zoro #: G0022705| Mfr #: MG-55-012

$15.81 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0022705 Mfr #: MG-55-012
Country of Origin (subject to change): Multiple

Product Description

Despite its imitators, our Original Glove remains in a category all its own. Tried, tested and proven for over 20 years, it provides the perfect blend of flexibility and protection. Durable synthetic leather, stretch spandex finger gussets and a new flexible TPR wrist closure allow for a comfortable and snug fit. With its gamut of practical and functional features, it’s no surprise that the Original is the most recognized and most frequently worn glove for anyone with a toolbox.

FEATURES :
  • 2-way stretch material provides maximum comfort
  • TPR (Thermal Plastic Rubber) hook and loop closure for a secure fit
  • Reinforced thumb panel for added durability
  • Reinforced fingertip panels in high wear areas
  • Durable synthetic leather palm

INTENDED USES : Tactical/Special Operations, Shooting, Mechanic’s work, Heavy equipment maintenance and handling, Aircraft maintenance, Armored vehicle maintenance, Weapons handling, Logistics operations, Vehicle inspections, Search and Rescue Operations.

Product Reviews