SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Mechanics Gloves, 2XL, Orange, PR

MECHANIX WEAR| Zoro #: G0022653| Mfr #: MG-09-012

$15.52 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0022653 Mfr #: MG-09-012
Item: Mechanics GlovesPalm Material: Synthetic Leather
Sub-Category: General UtilityApplication: General Work
Size: 2XLColor: Orange
Back Material: SpandexLining: Foam Padding
Palm Construction: SpandexStitching Material: Nylon
Closure Type: hook-and-loopThumb Style: Wing
Finger Style: FullCountry of Origin (subject to change): Multiple

Description

Mechanics Gloves, Size 2XL, Color Orange/White, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Foam Padding Lining, 1 Pair

Reviews