Mechanix Wear

Mechanics Gloves, Black, Single Layer, Synthetic Leather

Mechanix Wear Mechanics Gloves,  Black,  Single Layer,  Synthetic Leather MG2-05-011
Hover or click to zoom Tap to zoom
$28.39
  • Item: Mechanics Gloves
  • Color: Black
  • Palm Construction: Single Layer, Synthetic Leather
  • Finger Coverage: Full Finger
  • Cuff Style: Hook-and-Loop
  • Palm Material: Synthetic Leather
  • Standards: CE, EN388
  • ANSI/ISEA Abrasion Level: 0
See full product details
Orders over $75 ship free.

Total: $28.39

Mechanix Wear #MG2-05-011 Specifications

  • Item: Mechanics Gloves
  • Color: Black
  • Palm Construction: Single Layer, Synthetic Leather
  • Finger Coverage: Full Finger
  • Cuff Style: Hook-and-Loop
  • Palm Material: Synthetic Leather
  • Standards: CE, EN388
  • ANSI/ISEA Abrasion Level: 0
  • Glove Back Color: Black
  • Grip Coating Material: Uncoated
  • Includes Double Palm: No
  • Glove Coating Color: Uncoated
  • Glove Coating Finish: None
  • Oil-Resistant: No
  • Glove Construction: Cut and Sewn
  • Series: MG2-05; Original 2.0
  • Size- Numeric: 11
  • Glove Liner Material: Tricot
  • Reflective Backing: No
  • Cuff Length: 1 1/2 in
  • EN 388 Rating: 2121A
  • Hand Protection Style: Glove
  • Arc Flash PPE Category: Not Applicable
  • Anti-Static: No
  • Glove Coating Coverage: Uncoated
  • Pairs per Package: 1
  • Touchscreen Compatible: Yes
  • Cut-Resistance Coverage: Not Tested
  • Silicone-Free: No
  • Glove Coating Material: Uncoated
  • Glove Hand Style: Left and Right
  • Latex-Free: No
  • Cuff Material: Synthetic Leather
  • Palm Style: Leather
  • ANSI/ISEA Cut Level: Not Tested
  • Glove Length: 12 in
  • Sold As: Pair
  • Stitching Material: Nylon
  • Glove Back Material: Trekdry(R)
  • Size- Alpha: XL
  • Includes Reinforced Thumb Crotch: No
  • Glove Features: Breathable Back, Reinforced Palm, Touchscreen Compatible
  • ANSI/ISEA Puncture Level: 0
  • Vibration Dampening Method: Padding
  • EN 388 Impact Rated: No
  • Insulated: No
  • Palm Material [Subhead]: Leather
  • Features [TABLE]: Breathable Back, Reinforced Palm
  • Liner Style: Lined
  • Color Family: Black
  • Country of Origin (subject to change): Viet Nam

Description

Mechanics Gloves, Additional Hazard Protection General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Reviews of Mechanix Wear #MG2-05-011