20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Mechanics Gloves, Camo, 2XL, PR

MECHANIX WEAR| Zoro #: G0022757| Mfr #: MG-71-012

$19.13 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0022757 Mfr #: MG-71-012
Palm Construction: SpandexLining: Foam Padding
Item: Mechanics GlovesSize: 2XL
Color: Camo/CoyotePalm Material: Synthetic Leather
Application: General WorkThumb Style: Wing
Back Material: SpandexClosure Type: hook-and-loop
Finger Style: FullSub-Category: General Utility
Stitching Material: NylonCountry of Origin (subject to change): Multiple

Product Description

Mechanics Gloves, Size 2XL, Color Camo/Coyote, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Foam Padding Lining, 1 Pair