Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Blue, M, PR

  • Zoro #: G0022574
  • Mfr #: MG-03-009

$14.39

  • Back Material: Form Fitting Trek Dry(R)
  • Lining: Foam Padding
  • Thumb Style: Wing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mechanix Wear #MG-03-009 Specifications

  • Zoro #: G0022574
  • Mfr #: MG-03-009
Back Material: Form Fitting Trek Dry(R) Lining: Foam Padding
Thumb Style: Wing Finger Style: Full
Sub-Category: General Utility Item: Mechanics Gloves
Cuff: Hook-and-Loop Palm Material: Synthetic Leather
Application: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement Standards: CE, EN 388: 2016 3121 X
Closure Type: TPR/Hook-and-Loop Palm Construction: Seamless
Color: Blue Size: M
Stitching Material: Nylon Glove Size: M
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Key attributes to look for in a mechanics glove include breathability, cut resistance, maximum dexterity and good gripping characteristics. Product specs for this Mechanics Gloves include the following: SIZE: M, COLOR: Blue, APPLICATION: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement

Technical Guides

Reviews of Mechanix Wear #MG-03-009