Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Small Blue Hook-and-Loop Cuff Mechanics Gloves
  • Zoro #: G0022565
  • Mfr #: MG-03-008
$14.42
  • Item: Mechanics Gloves
  • Palm Construction: Seamless
  • Application: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See full product details
Orders over $50 ship free.

Mechanix Wear #MG-03-008 Specifications

  • Zoro #: G0022565
  • Mfr #: MG-03-008
Item: Mechanics Gloves Palm Construction: Seamless
Application: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement Cuff: Hook-and-Loop
Color: Blue Sub-Category: General Utility
Size: S Stitching Material: Nylon
Finger Style: Full Palm Material: Synthetic Leather
Thumb Style: Wing Standards: CE, EN 388: 2016 3121 X
Lining: Foam Padding Back Material: Form Fitting Trek Dry(R)
Closure Type: TPR/Hook-and-Loop Glove Size: S
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Despite its imitators, The Original? glove remains in a category all its own. Tried, tested and proven for over 25 years, it provides the perfect blend of flexibility and protection. The Original?s durable synthetic leather palm and breathable TrekDry? back-of-hand combine to create the ultimate tool for hardworking hands. A new tapered TPR closure and increasingly stronger hook and loop provide a secure fit to the wrist. With a gamut of practical uses, it?s no surprise that The Original? is the most recognized and most frequently worn work glove by anyone with a toolbox.

 

  • Form-fitting TrekDry? helps keep working hands cool and comfortable.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to the wrist.
  • Industrial grade hook and loop.
  • Seamless synthetic leather palm provides optimal dexterity and durability.
  • Machine washable.

Technical Guides

Reviews of Mechanix Wear #MG-03-008