Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Medium Red Hook-and-Loop Cuff Mechanics Gloves
  • Zoro #: G0022522
  • Mfr #: MG-02-009
$17.89
  • Standards: CE, EN 388: 2016 3121 X
  • Stitching Material: Nylon
  • Back Material: Form Fitting Trek Dry(R)
See full product details
Orders over $50 ship free.

Mechanix Wear #MG-02-009 Specifications

  • Zoro #: G0022522
  • Mfr #: MG-02-009
Standards: CE, EN 388: 2016 3121 X Stitching Material: Nylon
Back Material: Form Fitting Trek Dry(R) Finger Style: Full
Application: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement Thumb Style: Wing
Palm Construction: Seamless Item: Mechanics Gloves
Palm Material: Synthetic Leather Size: M
Sub-Category: General Utility Cuff: Hook-and-Loop
Lining: Foam Padding Color: Red
Closure Type: TPR/Hook-and-Loop Glove Size: M
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

A painful scrape here, a bad bump and bruise there and soon the hazards of working as a mechanic are all too evident. That's where a good pair of mechanics gloves can come in handy. Here are some important details for the Mechanics Gloves : SIZE: M, COLOR: Red, APPLICATION: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement

Technical Guides

Reviews of Mechanix Wear #MG-02-009