Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Small Red Hook-and-Loop Cuff Mechanics Gloves

  • Zoro #: G0022513
  • Mfr #: MG-02-008

$16.11

  • Closure Type: TPR/Hook-and-Loop
  • Cuff: Hook-and-Loop
  • Back Material: Form Fitting Trek Dry(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mechanix Wear #MG-02-008 Specifications

  • Zoro #: G0022513
  • Mfr #: MG-02-008
Closure Type: TPR/Hook-and-Loop Cuff: Hook-and-Loop
Back Material: Form Fitting Trek Dry(R) Sub-Category: General Utility
Finger Style: Full Standards: CE, EN 388: 2016 3121 X
Color: Red Size: S
Lining: Foam Padding Thumb Style: Wing
Palm Material: Synthetic Leather Item: Mechanics Gloves
Stitching Material: Nylon Palm Construction: Seamless
Application: Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement Glove Size: S
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Despite its imitators, The Original? glove remains in a category all its own. Tried, tested and proven for over 25 years, it provides the perfect blend of flexibility and protection. The Original?s durable synthetic leather palm and breathable TrekDry? back-of-hand combine to create the ultimate tool for hardworking hands. A new tapered TPR closure and increasingly stronger hook and loop provide a secure fit to the wrist. With a gamut of practical uses, it?s no surprise that The Original? is the most recognized and most frequently worn work glove by anyone with a toolbox.

 

  • Form-fitting TrekDry? helps keep working hands cool and comfortable.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to the wrist.
  • Industrial grade hook and loop.
  • Seamless synthetic leather palm provides optimal dexterity and durability.
  • Machine washable.

Technical Guides

Reviews of Mechanix Wear #MG-02-008