20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Mechanics Gloves, S, Orange, Smooth Palm, PR

MECHANIX WEAR| Zoro #: G0022617| Mfr #: MG-09-008

$15.56 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0022617 Mfr #: MG-09-008
Country of Origin (subject to change): Multiple

Product Description

Mechanics Gloves, Size S, Color Orange/White, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Foam Padding Lining, 1 Pair