Mechanix Wear
Mechanics Gloves, Uncoated, XL, PR
- Zoro #: G402590656
- Mfr #: SMV-C91-011
Hover or click to zoom Tap to zoom
$39.99
- Item: Mechanics Gloves
- Color: High-Visibility Yellow
- Palm Material: Synthetic Leather
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.99
Mechanix Wear #SMV-C91-011 Specifications
- Zoro #: G402590656
- Mfr #: SMV-C91-011
- Item: Mechanics Gloves
- Color: High-Visibility Yellow
- Palm Material: Synthetic Leather
- Glove Back Material: TPR
- Series: M-Pact(R) Vent D5; SMV-C91
- Insulated: No
- Palm Construction: Single Layer, Synthetic Leather
- Finger Coverage: Full Finger
- Cuff Style: Hook-and-Loop
- Glove Size: XL
- ANSI/ISEA Cut Level: A5
- Standards: ANSI/ISEA 138
- Impact Protection Style: Low-Profile
- Glove Features: Breathable Back, Padded Knuckles, Padded Palm, Reflective Backing, Reinforced Palm, Touchscreen Compatible
- Glove Materials: Synthetic Leather, TPR
- ANSI/ISEA Puncture Level: 0
- Palm Style: Leather
- Stitching Material: Nylon
- Brand and Series: Mechanix Wear M-Pact(R) Vent D5
- ANSI/ISEA Abrasion Level: 0
- Glove Coating Coverage: Uncoated
- Glove Length: 12 in
- Minimum Temperature: Not Rated
- Cut-Resistance Coverage: Palm and Fingers
- Size- Numeric: 11
- Size- Alpha: XL
- Hand Protection Style: Glove
- EN 388 Rating: 3121X
- Glove Coating Finish: None
- Glove Coating Material: Uncoated
- Glove Hand Style: Left and Right
- High-Visibility Features: High-Visibility Backing
- Arc Flash PPE Category: Not Applicable
- Glove Construction: Cut and Sewn
- Vibration Dampening Method: Padding
- Knuckle Protection Material: TPR Rubber
- Cuff Material: Synthetic Leather, TPR
- Sold As: Pair
- ANSI/ISEA Impact Level: 1
- ANSI/ISEA Cut Load: 2,200 g
- Reflective Backing: No
- EN 388 Impact Rated: Yes
- Anti-Static: No
- Pairs per Package: 1
- ANSI/ISEA Abrasion Cycles: 1,000
- Latex-Free: No
- Glove Liner Material: Tricot
- Touchscreen Compatible: Yes
- Silicone-Free: No
- ANSI/ISEA Impact Force: 9 kN
- Oil-Resistant: No
- Includes Reinforced Thumb Crotch: No
- Glove Coating Color: Uncoated
- Glove Back Color: Yellow
- Includes Double Palm: No
- Cuff Length: 1 in
- Grip Coating Material: Uncoated
- Palm Material [Subhead]: Leather
- Color Family: Lime
- ANSI/ISEA Cut Level (Coverage): A5 - Palm and Fingers
- Country of Origin (subject to change): Viet Nam
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR Rubber
Reviews of Mechanix Wear #SMV-C91-011
Explore more
- MECHANIX WEAR Mechanics Gloves, Uncoated, S, PR SMV-C91-008
- MECHANIX WEAR Gloves, M-Pact, Knit, Flame Resistant, S, PR KHD-FR-008
- MECHANIX WEAR D4 Cut-Resistant Impact Gloves, S, PR1 MPCR-91-008
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR S1DE-05-007
- ANSELL Impact Resistant Gloves, Green, XL, PR 261
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right 50110110042
- RINGERS GLOVES Impact Resistant Gloves, Size L, PR 662
- RINGERS GLOVES Ringers Gloves RIN-R169-11 cloth hook and eye Closure Gloves - Extra Large RIN-R169-11
- BDG Leather Gloves, M, PR 20-9-10750-M
- Mechanix Wear Anti-Vibration Gloves