Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Blue Hook-and-Loop Cuff Mechanics Gloves

  • Zoro #: G0022592
  • Mfr #: MG-03-011
$14.84
  • Item: Mechanics Gloves
  • Palm Construction: Synthetic Leather
  • Application: Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
See full product details
Orders over $75 ship free.

Mechanix Wear #MG-03-011 Specifications

  • Zoro #: G0022592
  • Mfr #: MG-03-011
Item: Mechanics Gloves Palm Construction: Synthetic Leather
Application: Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive Palm Material: Synthetic Leather
Back Material: Form Fitting Trek Dry(R) Cuff: Hook-and-Loop
Size: XL Thumb Style: Wing
Lining: Foam Padding Closure Type: TPR/Hook-and-Loop
Color: Blue Sub-Category: General Utility
Finger Style: Full Standards: CE, EN388:2016 3121X
Stitching Material: Nylon Glove Size: XL
Includes ID Panel: Yes Insulated: No
ANSI/ISEA Abrasion Level: Not Tested Cut-Resistance Coverage: Palm Side
Glove Construction: Cut and Sewn Cuff Style: Hook-and-Loop
Glove Materials: Synthetic Leather/TPR/TrekDry(R) EN 388 Impact Rated: No
Glove Features: ID Panel, Pull Strap, Touchscreen Compatible Brand and Series: Mechanix Wear The Original(R) MG-03
Reinforcement Coverage: Reinforced Index Finger, Reinforced Thumb Includes Red Palm: No
Glove Back Material: TrekDry(R) Reflective Backing: No
Oil Resistant: No Includes Heat Pack Pocket: No
EN 388 Rating: 3121X Includes Double Palm: No
Includes Padded Palm: No Touchscreen Compatible: Yes
Latex-Free: No Includes Pull Strap: Yes
Finger Coverage: Full Finger Glove Length: 9 1/4 in
Touchscreen Nib: No High Visibility: No
Series: The Original(R) Water Resistant: No
Glove Hand Style: Left and Right Glove Material Color: Black/Blue
ANSI/ISEA Puncture Level: 1 Low-Profile Impact Protection: No
Silicone-Free: No ANSI/ISEA Puncture Force: 20 N
Thumb Sweat Wipe: No Palm Style: Single Layer
Rope Channel Reinforcement: No Glove Safety Features: Adjustable Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist. Reinforced thumb and index finger improve durability.
Anti-Static: No Windproof: No
Includes Keypad Nib: No Includes Pinch Point Protection: No
Glove Liner Material: Tricot Waterproof: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Despite its imitators, The Original? glove remains in a category all its own. Tried, tested and proven for over 25 years, it provides the perfect blend of flexibility and protection. The Original?s durable synthetic leather palm and breathable TrekDry? back-of-hand combine to create the ultimate tool for hardworking hands. A new tapered TPR closure and increasingly stronger hook and loop provide a secure fit to the wrist. With a gamut of practical uses, it?s no surprise that The Original? is the most recognized and most frequently worn work glove by anyone with a toolbox.

 

  • Form-fitting TrekDry? helps keep working hands cool and comfortable.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to the wrist.
  • Industrial grade hook and loop.
  • Seamless synthetic leather palm provides optimal dexterity and durability.
  • Machine washable.

Technical Guides

Reviews of Mechanix Wear #MG-03-011