Mechanix Wear
M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair
Mfr # MPT-58-012
Zoro # G4387433
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Armortex(R)
- Palm Construction Reinforced
- Standards CE, EN 388: 2016 3121 X
- Insulated No
- Knuckle Padding Material EVA Foam, TPR
Explore More Products
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Large, 1 Pair MPT-58-010
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair MPT-58-008
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair MPT-58-009
- MECHANIX WEAR Impact Gloves, 2XL, Black, PR MP4X-75-012
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR SMP-91-012
- MECHANIX WEAR M-Pact XD Impact Gloves, XL, Hi-Vis Yellow, PR SMP-91-011
- MECHANIX WEAR M-Pact Vent D5, High-Visibility Yellow, Single Layer, Synthetic Leather SMV-C91-012
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR S59EP-58-007
- MECHANIX WEAR Gloves, High-Visibility Yellow, L, PR SMV-C91-010
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Foam Nitrile Palm, PR INDI-KC5G-03-M
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 TRX685-XXL
- Mechanix Wear Anti-Vibration Gloves