SpeedKnit(TM) S27DQ58, Cut Level A7 , Nitrile , Sandy , M ( 8 ) 1 PR
Mfr # S27DQ-58-008
Zoro # G308363545
product price:Â $25.29
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S27DQ-58-008
Zoro #
G308363545
UPC #
781513671337
Country of Origin
China
Dimensions
Glove Size
M ( 8 )
Glove Length
12 in
Thickness
15 gaugeuge
Size - Numeric
8
Description
SpeedKnit(TM) S27DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.