Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recon Covert Tactical Glove, Black, S, 7" L, PR

  • Zoro #: G0955567
  • Mfr #: TSRE-55-008
$28.50
  • Cuff: Hook-and-Loop
  • Closure Type: hook-and-loop
  • Standards: CE EN 388, EN 420
See full product details
Orders over $75 ship free.

Mechanix Wear #TSRE-55-008 Specifications

  • Zoro #: G0955567
  • Mfr #: TSRE-55-008
Cuff: Hook-and-Loop Closure Type: hook-and-loop
Standards: CE EN 388, EN 420 ANSI/ISEA Abrasion Level: 0
Grade of Leather: Premium Cut-Resistant Material: None
Length: 7 in Palm Material: Hair Sheep Leather
Color: Black Lining: Tricot
Back Material: Spandex(R) Item: Tactical Glove
Stitching Material: Nylon Size: S
Finger Style: Full Finger Temp. Range: 32 Degrees to 200 Degrees F
Thumb Style: Straight Application: Tactical, Rescue, General Purpose, Shooting, Mechanical
Cut: Clute Glove Size: S
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Glove, S, Black, 7 in, Hook-and-Loop Cuff, Lining Tricot, Hair Sheep Leather Palm Material, Spandex(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair

Reviews of Mechanix Wear #TSRE-55-008