Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR

  • Zoro #: G0955768
  • Mfr #: MG-77-011
Mechanix Wear The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR MG-77-011
Mechanix Wear The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR MG-77-011
Mechanix Wear The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR MG-77-011
$19.37
  • Standards: CE EN 388, EN 420
  • Item: Tactical Glove
  • Palm Material: Synthetic Leather
See full product details
Orders over $75 ship free.

Mechanix Wear #MG-77-011 Specifications

  • Zoro #: G0955768
  • Mfr #: MG-77-011
Standards: CE EN 388, EN 420 Item: Tactical Glove
Palm Material: Synthetic Leather Cut-Resistant Material: None
Length: 10 in ANSI/ISEA Abrasion Level: 0
Temp. Range: 32 Degrees to 200 Degrees F Finger Style: Full Finger
Lining: Tricot Cuff: Hook-and-Loop
Application: Tactical, Rescue, General Purpose, Shooting, Mechanical Back Material: Trekdry(R)
Size: Xl Color: MultiCam Camouflage
Grade of Leather: Synthetic Leather Thumb Style: Straight
Closure Type: hook-and-loop Cut: Clute
Stitching Material: Nylon Glove Size: XL
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Glove, XL, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair

Reviews of Mechanix Wear #MG-77-011