Skip to Main Content
customer-service Help
Mechanix Wear

Welding Gloves, Black, 12, PR

Mechanix Wear Welding Gloves, Black, 12, PR WS-CCD-012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.99
  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Keystone
See full product details
Orders over $75 ship free.
Total: $31.99

Mechanix Wear #WS-CCD-012 Specifications

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Keystone
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: 12
  • Glove Features: Pull Strap
  • Cuff Length: 4 in
  • Welding Glove Application: MIG
  • Insulated: No
  • Thumb Sweat Wipe: No
  • Glove Construction: Cut and Sewn
  • Palm Style: Single Layer
  • Includes Double Palm: No
  • Touchscreen Compatible: No
  • ANSI/ISEA Puncture Level: 4
  • Includes Red Palm: No
  • Rope Channel Reinforcement: No
  • Includes Pull Strap: Yes
  • Includes Padded Palm: No
  • Leather Palm Process: Grain
  • Brand and Series: Mechanix Wear Torch Cascade
  • Standards: ANSI, CE, EN388
  • ANSI/ISEA Abrasion Cycles: 500
  • Glove Cut: Gunn
  • Leather Color: Black
  • Cuff Color: Black
  • Includes Glide Patch: No
  • Includes ID Panel: No
  • High-Visibility: No
  • Waterproof: No
  • ANSI/ISEA Cut Level: Not Tested
  • Stitching Material: Kevlar(R)
  • Glove Backing Material: Black Cowhide
  • Leather Glove Style: Drivers
  • Glove Liner Material: FR Cotton
  • Glove Materials: Cotton, Cowhide, Kevlar
  • Leather Glove Liner Type: Kevlar(R) Liner
  • Oil Resistant: No
  • Color: Black
  • ANSI/ISEA Puncture Force: 100 N
  • Palm Material: Cowhide Leather
  • ANSI/ISEA Abrasion Level: 3
  • Series: Torch Cascade
  • Glove Back Color: Black
  • Water Resistant: No
  • EN 388 Rating: 1142X
  • Internal Reinforcement Material: No
  • Glove Hand Style: Left and Right
  • Includes Pinch Point Protection: No
  • Reflective Backing: No
  • Reinforcement Coverage: Reinforced Fingertips
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 12, Color Black, Cuff Material Cowhide, 1 Pair

Reviews of Mechanix Wear #WS-CCD-012