Skip to Main Content
customer-service Help
Mechanix Wear

Welding Gloves, Black, 8, PR

Mechanix Wear Welding Gloves, Black, 8, PR WS-CCD-008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.13
  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Keystone
See full product details
Orders over $75 ship free.
Total: $25.13

Mechanix Wear #WS-CCD-008 Specifications

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Keystone
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Series: Torch Cascade
  • Leather Glove Style: Drivers
  • Waterproof: No
  • Includes Red Palm: No
  • Stitching Material: Kevlar(R)
  • Leather Palm Process: Grain
  • Standards: ANSI, CE, EN388
  • Includes Padded Palm: No
  • ANSI/ISEA Abrasion Cycles: 500
  • Internal Reinforcement Material: No
  • ANSI/ISEA Cut Level: Not Tested
  • Glove Hand Style: Left and Right
  • Includes ID Panel: No
  • Rope Channel Reinforcement: No
  • Palm Style: Single Layer
  • Glove Backing Material: Black Cowhide
  • Oil Resistant: No
  • Reinforcement Coverage: Reinforced Fingertips
  • Includes Double Palm: No
  • Glove Liner Material: FR Cotton
  • Brand and Series: Mechanix Wear Torch Cascade
  • ANSI/ISEA Abrasion Level: 3
  • Includes Pull Strap: Yes
  • Includes Glide Patch: No
  • Leather Color: Black
  • Touchscreen Compatible: No
  • Insulated: No
  • Water Resistant: No
  • EN 388 Rating: 1142X
  • Glove Materials: Cotton, Cowhide, Kevlar
  • Glove Cut: Gunn
  • Cuff Length: 4 in
  • Cuff Color: Black
  • ANSI/ISEA Puncture Level: 4
  • Welding Glove Application: MIG
  • High-Visibility: No
  • Includes Pinch Point Protection: No
  • Glove Features: Pull Strap
  • Reflective Backing: No
  • Thumb Sweat Wipe: No
  • Palm Material: Cowhide Leather
  • Leather Glove Liner Type: Kevlar(R) Liner
  • Glove Construction: Cut and Sewn
  • ANSI/ISEA Puncture Force: 100 N
  • Color: Black
  • Glove Back Color: Black
  • Glove Size: 8
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 8, Color Black, Cuff Material Cowhide, 1 Pair

Reviews of Mechanix Wear #WS-CCD-008