Swivel Stem Caster, TPR, 4 in., 240 lb.

MEDCASTER| Zoro #: G1432277| Mfr #: CH04TPP125SWGR09G

$53.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1432277 Mfr #: CH04TPP125SWGR09G
Wheel Color: GrayCore Color: Gray
Caster Stem Type: RoundCaster Load Rating Range: Light-Duty
Load Rating: 240 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Dia.: 4"Frame Finish: Chrome Plated
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Wheel/Tread Material: Thermoplastic RubberApplication: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesOverall Height: 5-5/16"
Caster Wheel Bearings: BallStem Length: 2-3/16"
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Item: Stem CasterCaster Sub-Type: Swivel
Stem Dia.: 27/32"Wheel Color: Gray
Stem Dia.: 27/32"Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 240 lb., Stem Dia. 27/32 In., Wheel Color Gray, Overall Height 5-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Raceway Double Ball, Chrome Plated Frame Finish

Product Reviews

Save 15%. Sign up for Z-mail.