Swivel Stem Caster, TPR, 4 in., 240 lb.

VALUE BRAND| Zoro #: G1372201| Mfr #: CH04TPP125SWXRN2G

$42.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372201 Mfr #: CH04TPP125SWXRN2G
Application: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical EquipmentCaster Thread Size: 1/2-13
Wheel Width: 1-1/4"Includes: Thread guards
Caster Stem Type: RoundStem Length: 2-1/4"
Caster Raceway: Double BallNumber of Wheels: 1
Caster Wheel Bearings: BallFrame Finish: Chrome Plated
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Thermoplastic Rubber
Wheel Color: GrayCaster Brake Included: No
Stem Dia.: 13/16"Caster Product Group: Swivel Caster
Overall Height: 5-5/16"Non-Marking: Yes
Caster Sub-Type: SwivelLoad Rating: 240 lb.
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Load Rating Range: Light-Duty
Core Color: GrayCaster Temp. Range Available: Yes
Wheel Dia.: 4"Item: Stem Caster
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 240 lb., Stem Dia. 13/16 In., Wheel Color Gray, Overall Height 5-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Raceway Double Ball, Chrome Plated Frame Finish

Product Reviews

Save 15%. Sign up for Z-mail.