Swivel Stem Caster, TPR, 5 in., 220 lb.

VALUE BRAND| Zoro #: G1795123| Mfr #: SS05AMP125SWGR09G

$93.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795123 Mfr #: SS05AMP125SWGR09G
Caster Sub-Type: SwivelNumber of Wheels: 1
Caster Core Material: PolyolefinIncludes: Thread Guards
Non-Marking: YesItem: Stem Caster
Caster Wheel Bearings: BallCaster Temp. Range Available: Yes
Application: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical EquipmentCaster Wheel/Tread Material: Thermoplastic Rubber
Overall Height: 6-5/16"Caster Brake Included: No
Load Rating: 220 lb.Caster Product Group: Swivel Caster
Core Color: GrayCaster Load Rating Range: Light-Duty
Features: Anti-Microbial WheelWheel Dia.: 5"
Wheel Width: 1-1/4"Stem Length: 2-3/16"
Caster Temp. Range: -45 Degrees to 180 Degrees FFrame Finish: Stainless Steel
Caster Stem Type: RoundWheel Color: Green
Caster Raceway: Double BallCountry of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 220 lb., Stem Dia. 27/32 In., Wheel Color Green, Overall Height 6-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel
Save 15%. Sign up for Z-mail.