Swivel Stem Caster, TPR, 6 in., 260 lb.

MEDCASTER| Zoro #: G1117715| Mfr #: CH06TPP125SWGR09G

$30.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117715 Mfr #: CH06TPP125SWGR09G
Caster Temp. Range Available: YesIncludes: Thread Guards
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Sub-Type: Swivel
Application: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical EquipmentWheel Color: Gray
Stem Dia.: 27/32"Load Rating: 260 lb.
Caster Brake Included: NoCore Color: Gray
Caster Product Group: Swivel CasterCaster Load Rating Range: Light-Duty
Wheel Dia.: 6"Wheel Width: 1-1/4"
Stem Length: 2-3/16"Caster Temp. Range: -45 Degrees to 180 Degrees F
Frame Finish: Chrome PlatedCaster Stem Type: Round
Caster Raceway: Double BallOverall Height: 7-9/32"
Caster Wheel/Tread Material: Thermoplastic RubberCountry of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width 1-1/4 In., Load Rating 260 lb., Stem Dia. 27/32 In., Wheel Color Gray, Overall Height 7-9/32 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Raceway Double Ball, Chrome Plated Frame Finish

Product Reviews

Save 15%. Sign up for Z-mail.