20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Swivel Stem Caster, TPR, 6 in., 260 lb.

VALUE BRAND| Zoro #: G0842046| Mfr #: CH06TPP125SWXRN2G

$54.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842046 Mfr #: CH06TPP125SWXRN2G
Caster Temp. Range Available: YesIncludes: Thread Guards
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Sub-Type: Swivel
Application: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical EquipmentStem Dia.: 13/16"
Caster Wheel/Tread Material: Thermoplastic RubberOverall Height: 7-9/32"
Caster Brake Included: NoLoad Rating: 260 lb.
Caster Product Group: Swivel CasterCore Color: Gray
Caster Load Rating Range: Light-DutyWheel Dia.: 6"
Wheel Width: 1-1/4"Stem Length: 2-1/4"
Caster Temp. Range: -45 Degrees to 180 Degrees FFrame Finish: Chrome Plated
Caster Thread Size: 1/2-13Caster Stem Type: Round
Wheel Color: GrayCaster Raceway: Double Ball
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width 1-1/4 In., Load Rating 260 lb., Stem Dia. 13/16 In., Wheel Color Gray, Overall Height 7-9/32 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Raceway Double Ball, Chrome Plated Frame Finish

Product Reviews

Save 15%. Sign up for Z-mail.