Swivel Stem Cstr w/Totl Lock, 3 in, 190 lb

MEDCASTER| Zoro #: G2208211| Mfr #: CH03TPP125TLGR09G

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208211 Mfr #: CH03TPP125TLGR09G
Caster Temp. Range Available: YesIncludes: Thread Guards
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelApplication: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Wheel Color: GrayStem Dia.: 27/32"
Caster Load Rating Range: Light-DutyCaster Brake Type: Total Lock
Wheel Dia.: 3"Caster Swivel Lock Type: Total Lock
Wheel Width: 1-1/4"Stem Length: 2-3/16"
Caster Temp. Range: -45 Degrees to 180 Degrees FFrame Finish: Chrome Plated
Caster Stem Type: RoundCaster Raceway: Double Ball
Overall Height: 4-5/16"Caster Wheel/Tread Material: Thermoplastic Rubber
Load Rating: 190 lb.Caster Brake Included: Yes
Core Color: GrayCaster Product Group: Swivel Caster with Total Lock
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 190 lb., Stem Dia. 27/32 In., Wheel Color Gray, Overall Height 4-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Chrome Plated Frame Finish

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.