KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Bandage, Fabric, PK100

MEDI-FIRST| Zoro #: G1792831| Mfr #: 61433

$7.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Item: Adhesive Bandage
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792831 Mfr #: 61433
Width: 7/8"Item: Adhesive Bandage
Color: BeigeMetal Detectable: No
Latex Content: Latex FreeLength: 3"
Waterproof: NoIndustry Type: Healthcare
Material: FabricPackage Type: Box
Country of Origin (subject to change): China

Description

Adhesive Bandage, Beige, Material Fabric, Waterproof No, Latex Free, Package Type Box, Length 3 In., Width 7/8 In., Metal Detectable No, Package Quantity 100

Reviews