Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ANSI Standard, 10 Person, Plastic Kit, Plastic, 10 Person
  • Zoro #: G0282602
  • Mfr #: 733ANSI
$19.99 /ea

Order in multiples of 36

  • People Served Per Kit: 10
  • First Aid Kit Type: Kit
  • Case Material: Plastic
See full product details
Out of Stock

Medi-First #733ANSI Specifications

  • Zoro #: G0282602
  • Mfr #: 733ANSI
People Served Per Kit: 10 First Aid Kit Type: Kit
Case Material: Plastic Item: ANSI Standard,10 Person,Plastic Kit
Industry Type: Healthcare Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ANSI Standard,10 Person,Plastic Kit

Reviews of Medi-First #733ANSI