Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ANSI Standard, 25 Person, Plastic Kit, Plastic, 25 Person
  • Zoro #: G0282587
  • Mfr #: 740ANSI
$20.29 /ea

Order in multiples of 36

  • Item: ANSI Standard,25 Person,Plastic Kit
  • First Aid Kit Type: Kit
  • People Served Per Kit: 25
See full product details
Out of Stock

Medi-First #740ANSI Specifications

  • Zoro #: G0282587
  • Mfr #: 740ANSI
Item: ANSI Standard,25 Person,Plastic Kit First Aid Kit Type: Kit
People Served Per Kit: 25 Industry Type: Healthcare
Case Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ANSI Standard,25 Person,Plastic Kit

Reviews of Medi-First #740ANSI