Extra Strength Non-Aspirin, 500mg, PK100

MEDI-FIRST| Zoro #: G2381757| Mfr #: 80433

$6.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381757 Mfr #: 80433
Formula: AcetaminophenMedicinal Type: Pain Relief
Flavor: NoneItem: Extra Strength Non-Aspirin
Includes: Spanish Labeling Where PossiblePackage Type: Packet
Form: TabletSize: 500mg
Count: 50 x 2Country of Origin (subject to change): China

Product Description

Extra Strength Non-Aspirin, Tablet, Count 50 x 2, Package Type Packet, Size 500mg, Flavor None, Formula Acetaminophen, Includes Spanish Labeling Where Possible, Package Quantity 100
Save 15%. Sign up for Z-mail.