Extra Strength Non-Aspirin, 500mg, PK500

MEDI-FIRST| Zoro #: G2360355| Mfr #: 80413

$16.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360355 Mfr #: 80413
Industry Type: HealthcareForm: Tablet
Includes: Spanish Labeling Where PossibleFormula: Acetaminophen
Medicinal Type: Pain ReliefPackage Type: Packet
Flavor: NoneSize: 500mg
Count: 250 x 2Country of Origin (subject to change): China

Product Description

Extra Strength Non-Aspirin, Tablet, Count 250 x 2, Package Type Packet, Size 500mg, Flavor None, Formula Acetaminophen, Includes Spanish Labeling Where Possible, Package Quantity 500

Product Reviews