Shop Alternate Products
This Product is Discontinued
Medi-First
Bulk First Aid kit, Plastic, 25 Person (Discontinued)
Mfr # 740P25P
Zoro # G1960515
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (50) 1 x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3 x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009