Aspirin, Tablet, 325mg, PK250

MEDI-FIRST| Zoro #: G2039073| Mfr #: 80548

$8.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Formula: Aspirin
Flavor: None
Form: Tablet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039073 Mfr #: 80548
Formula: AspirinFlavor: None
Form: TabletSize: 325mg
Count: 125 x 2Includes: Spanish Labeling Where Possible
Industry Type: HealthcareMedicinal Type: Pain Relief
Package Type: PacketCountry of Origin (subject to change): China

Description

Aspirin, Tablet, Count 125 x 2, Package Type Packet, Size 325mg, Flavor None, Formula Aspirin, Includes Spanish Labeling Where Possible, Package Quantity 250

Reviews