Sinus Decongestant, Tablet, PK100

MEDI-FIRST| Zoro #: G0725006| Mfr #: 80933

$8.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spanish Labeling Where Possible
Medicinal Type: Sinus and Allergy
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725006 Mfr #: 80933
Includes: Spanish Labeling Where PossibleMedicinal Type: Sinus and Allergy
Industry Type: HealthcareFlavor: None
Formula: Phenylephrine HCLPackage Type: Packet
Size: Acetaminophen 500mg, Phenylephrine HCl 5mgCount: 100 x 1
Form: TabletCountry of Origin (subject to change): Multiple

Description

Sinus Decongestant, Tablet, Count 100 x 1, Package Type Packet, Size Acetaminophen 500mg, Phenylephrine HCl 5mg, Flavor None, Formula Phenylephrine HCL, Includes Spanish Labeling Where Possible, Package Quantity 100

Reviews