Sinus Decongestant, Tablet, PK250

MEDI-FIRST| Zoro #: G2425105| Mfr #: 80948

$23.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Formula: Phenylephrine HCL
Flavor: None
Form: Tablet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425105 Mfr #: 80948
Formula: Phenylephrine HCLFlavor: None
Form: TabletSize: Acetaminophen 500mg, Phenylephrine HCl 5mg
Count: 250 x 1Includes: Spanish Labeling Where Possible
Industry Type: HealthcareMedicinal Type: Sinus and Allergy
Package Type: PacketCountry of Origin (subject to change): Multiple

Description

Sinus Decongestant, Tablet, Count 250 x 1, Package Type Packet, Size Acetaminophen 500mg, Phenylephrine HCl 5mg, Flavor None, Formula Phenylephrine HCL, Includes Spanish Labeling Where Possible, Package Quantity 250

Reviews