Sinus Pain and Pressure, Tablet, PK250

MEDI-FIRST| Zoro #: G1132555| Mfr #: 81948

$17.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spanish Labeling Where Possible
Medicinal Type: Sinus and Allergy
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132555 Mfr #: 81948
Includes: Spanish Labeling Where PossibleMedicinal Type: Sinus and Allergy
Industry Type: HealthcareFlavor: None
Formula: Acetaminophen 500mg, Phenylephrine HCl 5mgPackage Type: Packet
Size: Acetaminophen 500mg, Phenylephrine HCl 5mgCount: 250 x 1
Form: TabletCountry of Origin (subject to change): United States

Description

Sinus Pain and Pressure, Tablet, Count 250 x 1, Package Type Packet, Size Acetaminophen 500mg, Phenylephrine HCl 5mg, Flavor None, Formula Acetaminophen 500mg, Phenylephrine HCl 5mg, Includes Spanish Labeling Where Possible, Package Quantity 250

Reviews