Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Buffered Aspirin and Antacid, Tablet, PK36

MEDIQUE| Zoro #: G2437224| Mfr #: 13520

$9.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Form: Tablet
Medicinal Type: Antacids and Indigestion
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437224 Mfr #: 13520
Form: TabletMedicinal Type: Antacids and Indigestion
Industry Type: HealthcareIncludes: Spanish Labeling where Available
Flavor: NoneCount: 18 x 2
Package Type: BOXCountry of Origin (subject to change): United States

Description

Buffered Aspirin and Antacid, Tablet, Count 18 x 2, Package Type Box, Size Aspirin 324mg, Heat Treated Sodium Bicarbonate 1916mg, Citric Acid 1000mg, Flavor None, Formula Aspirin 324mg, Heat Treated Sodium Bicarbonate 1916mg, Citric Acid 1000mg, Includes Spanish Labeling Where Available, Package Quantity 36

Reviews