Antacid, Chewable Tablet, 420mg, PK500

MEDIQUE| Zoro #: G2108757| Mfr #: 10113

$34.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Includes: Spanish Labeling where Available
Package Type: Packet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108757 Mfr #: 10113
Industry Type: HealthcareIncludes: Spanish Labeling where Available
Package Type: PacketForm: Chewable Tablet
Flavor: MintFormula: Calcium Carbonate
Medicinal Type: Antacids and IndigestionSize: 420mg
Count: 250 x 2Country of Origin (subject to change): United States

Description

Antacid, Chewable Tablet, Count 250 x 2, Package Type Packet, Size 420mg, Flavor Mint, Formula Calcium Carbonate, Includes Spanish Labeling Where Available, Package Quantity 500

Reviews