Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Antacid/Anti-Diarrheal, 262mg, PK500

MEDIQUE| Zoro #: G1201977| Mfr #: 22013

$48.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spanish Labeling where Available
Medicinal Type: Antacids and Indigestion
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201977 Mfr #: 22013
Includes: Spanish Labeling where AvailableMedicinal Type: Antacids and Indigestion
Industry Type: HealthcareFlavor: Bismuth
Formula: Bismuth SubsalicylatePackage Type: Box
Size: 262mgCount: 250 x 2
Form: Chewable TabletCountry of Origin (subject to change): United States

Description

Antacid/Anti-Diarrheal, Chewable Tablet, Count 250 x 2, Package Type Box, Size 262mg, Flavor Bismuth, Formula Bismuth Subsalicylate, Includes Spanish Labeling Where Available, Package Quantity 500

Reviews