APAP, Tablet, 325mg, PK500

MEDIQUE| Zoro #: G0298961| Mfr #: 14513

$20.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298961 Mfr #: 14513
Formula: AcetaminophenIncludes: Spanish Labeling Where Possible
Package Type: PacketSize: 325mg
Item: APAPFlavor: None
Form: TabletMedicinal Type: Pain Relief
Count: 250 x 2Country of Origin (subject to change): United States

Product Description

APAP, Tablet, Count 250 x 2, Package Type Packet, Size 325mg, Flavor None, Formula Acetaminophen, Includes Spanish Labeling Where Possible, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.