KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bandage, Plastic, Box, 3 In L, PK100

MEDIQUE| Zoro #: G2366716| Mfr #: 60033

$4.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Bandage
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366716 Mfr #: 60033
Width: 1"Item: Bandage
Color: BeigeMetal Detectable: No
Latex Content: Latex FreeLength: 3"
Waterproof: NoIndustry Type: Healthcare
Material: PLASTICPackage Type: Box
Country of Origin (subject to change): China

Description

Bandage, Beige, Material Plastic, Waterproof No, Latex Free, Package Type Box, Length 3 In., Width 1 In., Metal Detectable No, Package Quantity 100

Reviews