Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Decorel Forte Plus, Tablet, PK500

MEDIQUE| Zoro #: G2312046| Mfr #: 42513

$38.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spanish Labeling Where Possible
Medicinal Type: Cold and Flu
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312046 Mfr #: 42513
Includes: Spanish Labeling Where PossibleMedicinal Type: Cold and Flu
Industry Type: HealthcareFlavor: None
Formula: Acetaminophen 325mg, Guaifenesin 200mg, Phenylephrine HCl 5mg, Dextromethorphan HBR 15mgPackage Type: Packet
Size: Acetaminophen 325mg, Guaifenesin 200mg, Phenylephrine HCl 5mg, Dextromethorphan HBR 15mgCount: 250 x 2
Form: TabletCountry of Origin (subject to change): United States

Description

Decorel Forte Plus, Tablet, Count 250 x 2, Package Type Packet, Size Acetaminophen 325mg, Guaifenesin 200mg, Phenylephrine HCl 5mg, Dextromethorphan HBR 15mg, Flavor None, Formula Acetaminophen 325mg, Guaifenesin 200mg, Phenylephrine HCl 5mg, Dextromethorphan HBR 15mg, Includes Spanish Labeling Where Possible, Package Quantity 500

Reviews