PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cold Relief, Tablet, PK100

MEDIQUE| Zoro #: G1460426| Mfr #: 10533

$12.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460426 Mfr #: 10533
Form: TabletMedicinal Type: Cold and Flu
Includes: Spanish Labeling Where PossibleFlavor: None
Count: 100Industry Type: Healthcare
Package Type: PacketCountry of Origin (subject to change): United States

Product Description

CCP Caffeine Free, Tablet, Count 100, Package Type Packet, Size Acetaminophen 325mg, Guaifenesin 200mg and Phenylephrine HCl 10mg, Flavor None, Formula Acetaminophen 325mg, Guaifenesin 200mg and Phenylephrine HCl 10mg, Includes Spanish Labeling Where Possible, Package Quantity 100

Product Reviews