WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cough Drops, Lozenge, PK75

MEDIQUE| Zoro #: G0636623| Mfr #: 05022

$7.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Spanish Labeling Where Possible
Medicinal Type: Sore Throat, Cough
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0636623 Mfr #: 05022
Includes: Spanish Labeling Where PossibleMedicinal Type: Sore Throat, Cough
Industry Type: HealthcareFlavor: Cherry
Formula: MentholPackage Type: Jar
Size: 7.6mgCount: 75 x 1
Item: Cough DropsForm: Lozenge
Country of Origin (subject to change): India

Product Description

Medikoff(R) Drops, Lozenge, Count 75 x 1, Package Type Jar, Size 7.6mg, Flavor Cherry, Formula Menthol, Includes Spanish Labeling Where Possible, Package Quantity 75

Product Reviews