BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Elastic Wrap

MEDIQUE| Zoro #: G2095405| Mfr #: 64901

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BeigeWidth: 3"Item: Elastic Wrap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095405 Mfr #: 64901
Color: BeigeWidth: 3"
Item: Elastic WrapPackage Type: Bulk
Material: Elastic FabricWaterproof: No
Sterile/Non-Sterile: Non-SterileIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Elastic Wrap, Non-Sterile, Color Beige, Material Elastic Fabric, Waterproof No, Package Type Bulk, Width 3 In.

Reviews